AAF Flanders
StrataDensity® 14 x 30 x 1 in. Air Filter Fiberglass
Part #A229410201 | Item #4940022 | Manufacturer Part #229-410-201
$3.45
EACH
Height:
30 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Specifications
Collection: StrataDensity®
Depth: 1 in
Disposable: No
Height: 30 in
IAPMO Listed: No
Material: Fiberglass
Size: 14 in x 30 in x 1 in
Width: 14 in