18 x 24 x 1 in. Air Filter Fiberglass
StrataDensity® 18 x 24 x 1 in. Air Filter Fiberglass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Size:
- 18 in x 24 in x 1 in
- Width:
- 18 in