This product requires certification to purchase.

20 x 20 x 1 in. Air Filter

AAF International

StrataDensity® 20 x 20 x 1 in. Air Filter

  • Fast #
  • Part #A279700051
  • Item #4940024
  • Manufacturer Part #279-700-051
5 out of 5 Customer Rating
Brand image
AAF International

StrataDensity® 20 x 20 x 1 in. Air Filter

  • Fast #
  • Part #A279700051
  • Item #4940024
  • Manufacturer Part #279-700-051
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
No
Height:
20 in
IAPMO Listed:
No
Size:
20 in x 20 in x 1 in
Width:
20 in