12 x 24 x 2 in. MERV 1 Disposable Panel Air Filter
StrataDensity® 12 x 24 x 2 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Used in all types of HVAC systems to protect coils from dirt
- Warehousing, manufacturing facilities, vehicle repair shops, commercial buildings, drive sheds, welding shops
- Energy efficiency for budget sensitive projects
- In line tube heater
- Optional 90° and 180° elbow kits
- Tube kits for SEM burner kits—Builder's Budget Series tube heaters
- Refer to SEM burner kits for further information
- SEM 20 tube kit stand alone: 60,000–80,000 Btuh burner kit
- SEM 30 tube kit stand alone: 80,000–110,000–130,000 Btuh burner
- SEM 40 tube kit stand alone: 110,000–130,000–155,000 Btuh burner
Specifications
- Collection:
- StrataDensity®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 24 in
- IAPMO Listed:
- No
- MERV Rating:
- 1
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Product Type:
- Air Filter
- Size:
- 12 in x 24 in x 2 in
- UPC:
- 037947203195
- Width:
- 12 in