24 x 24 x 2 in. MERV 1 Disposable Panel Air Filter
StrataDensity® 24 x 24 x 2 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for general air filtration application with light to medium dust loading conditions
- Disposable panels are engineered for sturdy, economical performance and ease of use
- Heavier construction of fiberglass allows a better adhesive bond with the grid for superior strength and durability
- Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter
Specifications
- Collection:
- StrataDensity®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 24 in
- IAPMO Listed:
- No
- MERV Rating:
- 1
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 2 in
- UPC:
- 037947208633
- Width:
- 24 in