This product requires certification to purchase.

24 x 36 x 1 in. Fiberglass Air Filter

This product has been replaced by

AAF International MERV 4 Disposable Panel Air Filter
AAF International 24 x 36 x 1 in. MERV 1 Disposable Panel Air Filter
Manufacturer Part #10055.012436
AAF International

StrataDensity® 24 x 36 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A2230124A36A
  • Item #3574957
  • Manufacturer Part #223-01-24A36A
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

AAF International MERV 4 Disposable Panel Air Filter
AAF International 24 x 36 x 1 in. MERV 1 Disposable Panel Air Filter
Manufacturer Part #10055.012436
AAF International

StrataDensity® 24 x 36 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A2230124A36A
  • Item #3574957
  • Manufacturer Part #223-01-24A36A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
No
Height:
36 in
IAPMO Listed:
No
Material:
Fiberglass
Size:
24 in x 36 in x 1 in
Width:
24 in