27 in. Fiberglass Air Filter
This product has been replaced by
Manufacturer Part #10055.011227
StrataDensity® 27 in. Fiberglass Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in all types of HVAC systems to protect coils from dirt
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content; not intended for pressure use
- Made in the USA
Specifications
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 27 in
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Size:
- 12 in x 27 in x 1 in
- Width:
- 12 in