This product requires certification to purchase.

14 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

This product has been replaced by

AAF International MERV 4 Disposable Panel Air Filter
AAF International 14 x 30 x 1 in. MERV 1 Disposable Panel Air Filter
Manufacturer Part #10055.011430
AAF International

StrataDensity® 14 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #A220410051
  • Item #3420758
  • Manufacturer Part #220-410-051
5 out of 5 Customer Rating
Brand image

This product has been replaced by

AAF International MERV 4 Disposable Panel Air Filter
AAF International 14 x 30 x 1 in. MERV 1 Disposable Panel Air Filter
Manufacturer Part #10055.011430
AAF International

StrataDensity® 14 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #A220410051
  • Item #3420758
  • Manufacturer Part #220-410-051
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For light to medium dust loading conditions
  • Sturdy construction and longer filter life
  • Requires Certification

Documents


Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
30 in
IAPMO Listed:
No
MERV Rating:
4
Material:
Fiberglass
Product Type:
Air Filter
Size:
14 in x 30 in x 1 in
UL Listed:
UL Class 2
Width:
14 in