8 x 36 x 1 in. Fiberglass Air Filter
StrataDensity® 8 x 36 x 1 in. Fiberglass Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 36 in
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Product Type:
- Air Filter
- Size:
- 8 in x 36 in x 1 in
- Width:
- 8 in