10 X 10 X 1 Flat Panel HD GLS Filter
10 X 10 X 1 Flat Panel HD GLS Filter
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy duty spun glass
- Lasts up to 30 days
- Maximum air flow
- Alleviates strain on equipment
- Two sided metal reinforcements
Documents
Specifications
- Depth:
- 1
- Height:
- 10
- Type:
- A10255011010A
- UPC:
- 031949110109
- Width:
- 10