10 x 10 x 1 in. MERV 1 Disposable Panel Air Filter
10 x 10 x 1 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for protection of furnace and central air units in residential and light commercial applications
- Premium-grade spun fiberglass media offers high arrestance and dust holding capacity
- Double-skinned, self-retaining media pack provides strength and eliminates need for metal retainers
- Environmentally friendly chipboard frame with one-piece design maximizes strength and eliminates corner separation
- Frame designed for easy handling and disposal
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 10 in
- IAPMO Listed:
- Yes
- MERV Rating:
- 1
- Material:
- Fiberglass
- Size:
- 10 in x 10 in x 1 in
- Type:
- A1005501101
- UPC:
- 031949151164
- Width:
- 10 in