16 x 20 x 1 in. Pad Air Filter
16 x 20 x 1 in. Pad Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rigid, self-supporting media pad that does not require a frame
- Made with natural fibers with up to a MERV 4 rating for efficient removal and dust, lint, and pollen
- Washable and reusable
- Easy to cut-to-size for ease of installation
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pad
- Height:
- 16 in
- MERV Rating:
- 4
- Material:
- Fiber
- UPC:
- 031949562199
- Width:
- 20 in