This product requires certification to purchase.

16 x 25 x 1 in. Furnace Filter Media Pad

This product has been replaced by

AAF International 30 ft. x 1 in. Air Filter Fiber MERV 4
AAF International 48 x 30 ft x 1 in. MERV 5 Roll Air Filter
Manufacturer Part #HHB48130
AAF International

16 x 25 x 1 in. Furnace Filter Media Pad

  • Fast #
  • Part #A4065501499HHB
  • Item #7219066
  • Manufacturer Part #40655.01499HHB
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

AAF International 30 ft. x 1 in. Air Filter Fiber MERV 4
AAF International 48 x 30 ft x 1 in. MERV 5 Roll Air Filter
Manufacturer Part #HHB48130
AAF International

16 x 25 x 1 in. Furnace Filter Media Pad

  • Fast #
  • Part #A4065501499HHB
  • Item #7219066
  • Manufacturer Part #40655.01499HHB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Washable
  • Pre cut
  • No frame required
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Depth:
1 in
Disposable:
No
Height:
25 in
Maximum Temperature:
150
Product Type:
Pad
Size:
16 in x 25 in x 1 in
UPC:
031949140076
Width:
16 in