16 x 25 x 1 in. Pad Air Filter
16 x 25 x 1 in. Pad Air Filter
Product Details
Product Details
- Rigid, self-supporting media pad that does not require a frame
- Made with natural fibers with up to a MERV 4 rating for efficient removal and dust, lint, and pollen
- Washable and reusable
- Easy to cut-to-size for ease of installation
Specifications
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Pad
- Height:
- 16
- MERV Rating:
- 4
- Material:
- Fiber
- Type:
- A40655011625HHB
- UPC:
- 031949562205
- Width:
- 25