16 x 25 x 5 in. Air Filter Synthetic MERV 11
16 x 25 x 5 in. Air Filter Synthetic MERV 11
Package Quantity Info:
Each: 1 Case: 2 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 5
- Disposable:
- No
- Height:
- 25
- IAPMO Listed:
- No
- MERV Rating:
- 11
- Material:
- Synthetic
- Size:
- 16 in x 25 in x 5 in
- UPC:
- 031949442606
- Width:
- 16