This product requires certification to purchase.

18 x 20 x 2 in. MERV 13 Disposable Pleated Air Filter

AAF International

PREpleat® 18 x 20 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013041820
  • Item #9884748
  • Manufacturer Part #90013.041820
3.5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 18 x 20 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013041820
  • Item #9884748
  • Manufacturer Part #90013.041820
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 100% synthetic, high capacity media meets the recommended minimum efficiency for filtration of airborne viruses
  • Low initial resistance and high efficiency reduces energy consumption and overall operating costs
  • Expanded metal backing maintains pleat spacing which promotes full media utilization and increased filter life
  • Heavy-duty, two-piece moisture-resistant frame with diagonal grid supports provides maximum strength for commercial and industrial applications
  • Requires Certification

Documents


Specifications

Collection:
PREpleat®
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
25 in
MERV Rating:
13
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
18 in x 20 in x 4 in
UPC:
031949442736
Width:
16 in