This product requires certification to purchase.

19-7/8 x 21-1/2 x 1 in. Pleated Air Filter

AAF International

19-7/8 x 21-1/2 x 1 in. Pleated Air Filter

  • Fast #
  • Part #A1731119H21E
  • Item #4940032
  • Manufacturer Part #173-11-19H21E
4.9 out of 5 Customer Rating
Brand image
AAF International

19-7/8 x 21-1/2 x 1 in. Pleated Air Filter

  • Fast #
  • Part #A1731119H21E
  • Item #4940032
  • Manufacturer Part #173-11-19H21E
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Filter Type:
Pleated
Height:
21-1/2 in
Product Type:
Air Filter
Width:
19-7/8 in