20 x 20 x 3 in. MERV 11 Air Filter
20 x 20 x 3 in. MERV 11 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MERV 11 efficiency delivers excellent performance against lung-penetrating particles
- Expanded metal support grid and heavy-duty double wall frame. Gasket included.
- Actual Size: 19 13/16" x 19 13/16" x 3"
Specifications
- Depth:
- 3
- Disposable:
- Yes
- Height:
- 20
- MERV Rating:
- 11
- Material:
- Synthetic
- Type:
- A8275503202
- UPC:
- 031949442576
- Width:
- 20