This product requires certification to purchase.

20 x 20 x 4 in. MERV 11 Air Filter

AAF International

20 x 20 x 4 in. MERV 11 Air Filter

  • Fast #
  • Part #A827550452020
  • Item #9931713
  • Manufacturer Part #82755.0452020
4 out of 5 Customer Rating
Brand image
AAF International

20 x 20 x 4 in. MERV 11 Air Filter

  • Fast #
  • Part #A827550452020
  • Item #9931713
  • Manufacturer Part #82755.0452020
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replaces the Honeywell FC100A1052 air filter
  • MERV 11 efficiency delivers excellent performance against lung-penetrating particles
  • Expanded metal support grid and heavy-duty double wall frame.
  • Actual Size: 19-1/2" x 19-1/2" x 4-1/4"
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
20 in
Width
20 in
Characteristics & Features
Disposable
Yes
Material
Synthetic
MERV Rating
11
Warranty & Product Information
Type
A82755045202
UPC
031949442613