20 x 25 x 4 in. MERV 8 Disposable Pleated Air Filter
20 x 25 x 4 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 4 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Material Type:
- Polyethylene, Polypropylene
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 4 in
- UPC:
- 031949193812
- Width:
- 25 in