20 x 25 x 5 in. MERV 8 Disposable Pleated Air Filter
20 x 25 x 5 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Synthetic media
- Lasts up to 1 year
- Greater surface area
- Increased dust holding capabilities
- 5-year limited warranty on functional parts
Documents
Specifications
- Depth:
- 5
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 5 in
- UPC:
- 031949190934
- Width:
- 20