This product requires certification to purchase.

20 x 30 x 2 in. Air Filter Spun Glass MERV 4

AAF International

20 x 30 x 2 in. Air Filter Spun Glass MERV 4

  • Fast #
  • Part #A10255022030
  • Item #7367182
  • Manufacturer Part #10255.022030
4.1 out of 5 Customer Rating
Brand image
AAF International

20 x 30 x 2 in. Air Filter Spun Glass MERV 4

  • Fast #
  • Part #A10255022030
  • Item #7367182
  • Manufacturer Part #10255.022030
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
2
Disposable:
Yes
Height:
30
MERV Rating:
4
Material:
Glass
Size:
20 in x 30 in x 2 in
UPC:
031949901240
Width:
20