This product requires certification to purchase.

20X20X5 AIR CLEANER M8

AAF International

20X20X5 AIR CLEANER M8

  • Fast #
  • Part #A8265505202
  • Item #9930959
  • Manufacturer Part #82655.05202
5 out of 5 Customer Rating
Brand image
AAF International

20X20X5 AIR CLEANER M8

  • Fast #
  • Part #A8265505202
  • Item #9930959
  • Manufacturer Part #82655.05202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal Replacement Option For The Trion Air Bear® Filter
  • Direct replacement for Trion 255649-103
  • MERV 8 filter maintains efficiency under all operating conditions
  • Expanded metal support grid and heavy-duty double wall frame. Gasket included.
  • Actual Size 19-13/16" x 19-13/16" x 4-3/4"
  • Requires Certification

Specifications

Depth:
5 in
Disposable:
Yes
Height:
20 in
MERV Rating:
8
Material:
Synthetic
Width:
20 in