This product requires certification to purchase.

20X24 AMERSEAL GREEN 2-PLY PANEL

AAF International

20X24 AMERSEAL GREEN 2-PLY PANEL

  • Fast #
  • Part #A523782200
  • Item #9931650
  • Manufacturer Part #523-782-200
4 out of 5 Customer Rating
Brand image
AAF International

20X24 AMERSEAL GREEN 2-PLY PANEL

  • Fast #
  • Part #A523782200
  • Item #9931650
  • Manufacturer Part #523-782-200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Moisture-resistant, 2-ply, polyester media with internal wire frame provides dependable, trouble-free operation
  • Amerseal filters are available with an antimicrobial treatment to help restrict the spread of microbes that can affect indoor air quality
  • Filter media is sealed around the entire perimeter of the filter to help prevent leaks and dirty air bypass
  • Self-sealing, internal wire frame design provides fast and easy installation and requires no clips or latches
  • Requires Certification

Documents


Specifications

Depth:
1 in
Disposable:
Yes
Height:
20 in
MERV Rating:
8
Material:
Synthetic Fiber
Width:
24 in