20X90 AMERSEAL GREEN 2-PLY LINK M8
20X90 AMERSEAL GREEN 2-PLY LINK M8
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Moisture-resistant, 2-ply, polyester media with internal wire frame provides dependable, trouble-free operation
- Amerseal filters are available with an antimicrobial treatment to help restrict the spread of microbes that can affect indoor air quality
- Filter media is sealed around the perimeter of the filter and continuous link panel design eliminates air bypass between filters
- Self-sealing, internal wire frame design provides fast and easy installation and requires no clips or latches
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 20 in
- MERV Rating:
- 7
- Material:
- Synthetic Fiber
- Width:
- 90 in