24 x 24 x 1 in. Air Filter Synthetic and Polystrand® MERV 4
24 x 24 x 1 in. Air Filter Synthetic and Polystrand® MERV 4
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One piece moisture resistant chipboard frame prevents broken corners
- Support grilles on both sides for exceptional strength
- Media and grilles continuously glued to the inside permimeter of the frame for rigidity
- Works in both furnace and air conditioning systems
Specifications
- Depth:
- 1
- Disposable:
- Yes
- Height:
- 24
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Plastic, Synthetic
- Material Type:
- Polystrand®
- Size:
- 24 in x 24 in x 1 in
- UPC:
- 031949152376
- Width:
- 24