This product requires certification to purchase.

25X29X4 PREPLEAT M13

AAF International

25X29X4 PREPLEAT M13

  • Fast #
  • Part #A90013042529
  • Item #9884768
  • Manufacturer Part #90013.042529
5 out of 5 Customer Rating
Brand image
AAF International

25X29X4 PREPLEAT M13

  • Fast #
  • Part #A90013042529
  • Item #9884768
  • Manufacturer Part #90013.042529
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 100% synthetic, high capacity media meets the recommended minimum efficiency for filtration of airborne viruses
  • Low initial resistance and high efficiency reduces energy consumption and overall operating costs
  • Expanded metal backing maintains pleat spacing which promotes full media utilization and increased filter life
  • Heavy-duty, two-piece moisture-resistant frame with diagonal grid supports provides maximum strength for commercial and industrial applications
  • Requires Certification

Documents


Specifications

Depth:
1
Disposable:
Yes
Height:
25
MERV Rating:
13
Material:
Synthetic
Type:
A90013042529
UPC:
031949440909
Width:
25