28X30X2 PLEAT MERV 11 Air Filter
28X30X2 PLEAT MERV 11 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 30 in
- IAPMO Listed:
- No
- MERV Rating:
- 11
- Size:
- 28 in x 30 in x 2 in
- Width:
- 28 in