28X30X4 PREPLEAT M13
28X30X4 PREPLEAT M13
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% synthetic, high capacity media meets the recommended minimum efficiency for filtration of airborne viruses
- Low initial resistance and high efficiency reduces energy consumption and overall operating costs
- Expanded metal backing maintains pleat spacing which promotes full media utilization and increased filter life
- Heavy-duty, two-piece moisture-resistant frame with diagonal grid supports provides maximum strength for commercial and industrial applications
Documents
Specifications
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 24 in
- MERV Rating:
- 13
- Material:
- Synthetic
- UPC:
- 031949440916
- Width:
- 16 in