This product requires certification to purchase.

30 x 29 in. Air Filter Polyester and Cellulose

AAF International

30 x 29 in. Air Filter Polyester and Cellulose

  • Fast #
  • Part #FSK10066506
  • Item #3950373
  • Manufacturer Part #399-035-005
3.7 out of 5 Customer Rating
Brand image
AAF International

30 x 29 in. Air Filter Polyester and Cellulose

  • Fast #
  • Part #FSK10066506
  • Item #3950373
  • Manufacturer Part #399-035-005
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
8 in
Disposable:
No
Height:
29 in
IAPMO Listed:
No
Material:
Cellulose, Plastic
Material Type:
Polyester
Size:
30 in x 29 in
Width:
30 in