6 x 20 x 1 in. Tackified Pad
6 x 20 x 1 in. Tackified Pad
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- Product Type:
- Pad
- Size:
- 6 in x 20 in x 1 in
- UPC:
- 031949521356
- Width:
- 6 in