6 x 24 x 1 in. Air Filter Fiberglass
6 x 24 x 1 in. Air Filter Fiberglass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Size:
- 6 in x 24 in x 1 in
- Width:
- 6 in