9 x 9 x 1 in. Air Filter
9 x 9 x 1 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- Size:
- 9 in x 9 in x 1 in
- Width:
- 9 in