A10155011922 *NLA 19X22X1 EZ FLOW AIR FLTR
A10155011922 *NLA 19X22X1 EZ FLOW AIR FLTR
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spun glass
- Lasts up to 30 days
- Maximum air flow
- Alleviates strain on equipment
- One sided metal reinforcement
Documents
Specifications
- Depth:
- 1 in
- Height:
- 22 in
- Width:
- 19 in