20 x 20 x 2 in. Air Filter Carbon
AmAir® 20 x 20 x 2 in. Air Filter Carbon
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- AmAir®
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 20 in
- IAPMO Listed:
- No
- Material:
- Carbon
- Size:
- 20 in x 20 in x 2 in
- Width:
- 20 in