16 x 50 in. Air Filter Polyester
AmerSeal® 16 x 50 in. Air Filter Polyester
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- AmerSeal®
- Disposable:
- No
- Height:
- 50 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Size:
- 16 in x 50 in
- Width:
- 16 in