This product requires certification to purchase.

24 x 24 x 2 in. Air Filter Polyester MERV 8

AAF International

AmerSeal® 24 x 24 x 2 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #A523863300
  • Item #3939139
  • Manufacturer Part #523-863-300
4.4 out of 5 Customer Rating
Brand image
AAF International

AmerSeal® 24 x 24 x 2 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #A523863300
  • Item #3939139
  • Manufacturer Part #523-863-300
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
AmerSeal®
Depth:
2 in
Disposable:
No
Height:
24 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Plastic
Material Type:
Polyester
Size:
24 in x 24 in x 2 in
Width:
24 in