24 x 89 in. Air Filter Polyester
AmerSeal® 24 x 89 in. Air Filter Polyester
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- AmerSeal®
- Disposable:
- No
- Height:
- 89
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Size:
- 24 in x 89 in
- Width:
- 24