25 x 80 in. Air Filter Polyester
AmerSeal® 25 x 80 in. Air Filter Polyester
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- AmerSeal®
- Disposable:
- No
- Height:
- 80 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Size:
- 25 in x 80 in
- Width:
- 25 in