This product requires certification to purchase.

25 x 96 in. Air Filter Polyester

AAF International

AmerSeal® 25 x 96 in. Air Filter Polyester

  • Fast #
  • Part #A523852306
  • Item #3947394
  • Manufacturer Part #523-852-306
3.6 out of 5 Customer Rating
Brand image
AAF International

AmerSeal® 25 x 96 in. Air Filter Polyester

  • Fast #
  • Part #A523852306
  • Item #3947394
  • Manufacturer Part #523-852-306
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
AmerSeal®
Disposable:
No
Height:
96 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
175
Size:
25 in x 96 in
UL Listed:
UL 900
Width:
25 in