This product requires certification to purchase.

24 in. x 25 ft. x 1/4 in. MERV 5 Foam Roll Air Filter

AAF International

Cut-to-Fit 24 in. x 25 ft. x 1/4 in. MERV 5 Foam Roll Air Filter

  • Fast #
  • Part #AFR52524
  • Item #1160054
  • Manufacturer Part #FR52524
5 out of 5 Customer Rating
Brand image
AAF International

Cut-to-Fit 24 in. x 25 ft. x 1/4 in. MERV 5 Foam Roll Air Filter

  • Fast #
  • Part #AFR52524
  • Item #1160054
  • Manufacturer Part #FR52524
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MERV 5
  • Requires Certification

Specifications

Collection:
Cut-to-Fit
Disposable:
No
Filter Type:
Roll
MERV Rating:
5
Material:
Foam
Product Type:
Air Filter
Size:
24 in x 25 in x 1/4 in
UPC:
031949156206