25 x 30 ft x 1 in. MERV 4 Disposable Roll Air Filter
Cut-to-Fit 25 x 30 ft x 1 in. MERV 4 Disposable Roll Air Filter
Package Quantity Info:
Each: 1 Case: 1 Pallet: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Natural organic fiber media roll (no frame required)
- Replaces any size furnace filter
- Up to MERV 4 rating: Efficient removal of dust, lint, and pollen
- Washable and reusable
- Easy to cut-to-size
- Lasts up to 30 days
Specifications
- Collection:
- Cut-to-Fit
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Roll
- Height:
- 30 ft
- IAPMO Listed:
- Yes
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 25 in x 30 ft x 1 in
- UPC:
- 031949156770
- Width:
- 25 in