This product requires certification to purchase.

20 x 25 x 5 in. Air Filter MERV 8

AAF International

Dirt Demon Dust Shield™ 20 x 25 x 5 in. Air Filter MERV 8

  • Fast #
  • Part #A284005800
  • Item #3420969
  • Manufacturer Part #284-005-800
4 out of 5 Customer Rating
Brand image
AAF International

Dirt Demon Dust Shield™ 20 x 25 x 5 in. Air Filter MERV 8

  • Fast #
  • Part #A284005800
  • Item #3420969
  • Manufacturer Part #284-005-800
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traps and removes the smallest particles with the lowest pressure drop
  • Enclosed by 2-piece die-cut box frame with multiple reinforcements
  • Requires Certification

Specifications

Collection:
Dirt Demon Dust Shield™
Depth:
5 in
Disposable:
No
Height:
25 in
IAPMO Listed:
No
MERV Rating:
8
Size:
20 in x 25 in x 5 in
Width:
20 in