12 x 24 x 12 in. MERV 12 Bag Air Filter
DriPak® 2000 12 x 24 x 12 in. MERV 12 Bag Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meltblown synthetic media provides lower initial resistance versus fiberglass
- Media is high-loft, layered, non-shedding, and water resistant
- Ultrasonically-welded pockets guarantee complete inflation without crowding or leakage
- Reinforced pocket supports prevent flexing or bucking in turbulent conditions
- Available in three efficiencies, MERV 12, 14, 15
Documents
Specifications
- Collection:
- DriPak® 2000
- Depth:
- 12
- Filter Type:
- Bag
- Height:
- 24
- MERV Rating:
- 12
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polypropylene
- Product Type:
- Air Filter
- Size:
- 12 in x 24 in x 12 in
- Width:
- 12