24 x 24 x 21 in. Air Filter MERV 14 (Pack of 6)
DriPak® 2000 24 x 24 x 21 in. Air Filter MERV 14 (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- DriPak® 2000
- Depth:
- 21 in
- Disposable:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- MERV Rating:
- 14
- Package Quantity:
- Pack of 6
- Size:
- 24 in x 24 in x 21 in
- Width:
- 24 in