This product requires certification to purchase.

10 x 30 x 1 in. Air Filter Fiberglass

AAF International

E-Z Green 10 x 30 x 1 in. Air Filter Fiberglass

  • Fast #
  • Part #A10059011030
  • Item #7367460
  • Manufacturer Part #10059.011030
4 out of 5 Customer Rating
Brand image
AAF International

E-Z Green 10 x 30 x 1 in. Air Filter Fiberglass

  • Fast #
  • Part #A10059011030
  • Item #7367460
  • Manufacturer Part #10059.011030
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
E-Z Green
Depth:
1
Disposable:
No
Height:
30
IAPMO Listed:
No
Material:
Fiberglass
Size:
10 in x 30 in x 1 in
UPC:
031949647100
Width:
10