12 x 20 x 1 in. MERV 1 Disposable Panel Air Filter
EZ Flow® 12 x 20 x 1 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Spun glass
- Lasts up to 30 days
- Maximum air flow
- Alleviates strain on equipment
- One sided metal reinforcement
Documents
Specifications
- Collection:
- EZ Flow®
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 20
- IAPMO Listed:
- No
- MERV Rating:
- 1
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 12 in x 20 in x 1 in
- UL Listed:
- UL 900
- UPC:
- 031949312206
- Width:
- 12