12 x 25 x 1 in. MERV 1 Disposable Panel Air Filter
EZ Flow® 12 x 25 x 1 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MERV 1
- Fiberglass Panel Air Filter
- Disposable
Specifications
- Collection:
- EZ Flow®
- Disposable:
- Yes
- Filter Type:
- Panel
- MERV Rating:
- 1
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 12 inx 25 in x 1 in
- UPC:
- 031949312251