14 x 14 x 1 in. MERV 1 Disposable Panel Air Filter
EZ Flow® 14 x 14 x 1 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spun glass
- Lasts up to 30 days
- Maximum air flow
- Alleviates strain on equipment
- One sided metal reinforcement
Documents
Specifications
- Collection:
- EZ Flow®
- Depth:
- 1
- Disposable:
- Yes
- Height:
- 14
- IAPMO Listed:
- No
- MERV Rating:
- 1
- Material:
- Fiberglass
- Size:
- 14 in x 14 in x 1 in
- UL Listed:
- UL Class 2/UL 900
- UPC:
- 031949314149
- Width:
- 14