14 x 20 x 2 in. MERV 4 Disposable Panel Air Filter
EZ Flow® 14 x 20 x 2 in. MERV 4 Disposable Panel Air Filter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- EZ Flow®
- Depth:
- 2
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 20
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 14 in x 20 in x 2 in
- Width:
- 14